- 23.62 in Inner Diameter
- 28.74 in Outer Diameter
- 2.36 in Width
| Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Weight | 157.72 LB |
| EAN or UPC | 7316575098735 |
| Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Weight | 157.72 LB |
| EAN or UPC | 7316575098735 |