- Radial Bearing Type
- Single Row
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| O.D. | 150 mm |
| Inside Dia. | 85 mm |
| Bearing Type | Radial |
| Outside Dia. | 150 mm |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 5.673 LB |
| EAN or UPC | 7316570247909 |

