- Tapered Bore Radial Bearing
- Removable Outer Ring - Straight
- 55 mm x 90 mm x 26 mm
- Std Capacity
- Polyamide Cage
| Oil Hole | w/o Oil Hole |
| O.D. | 90 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 55 mm |
| Bore Type | Tapered Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| No. of Rows | 2 |
| Bearing Design | Removable Outer Ring – Straight |
| Special Features | w/Lube Groove & Holes |
| Enclosure | Open |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Weight | 1.39 LB |
| EAN or UPC | 7316576611148 |

