- Tapered Bore Radial Bearing
- Removable Outer Ring - Straight
- 70 mm x 110 mm x 30 mm
- Std Capacity
- Polyamide Cage
| Oil Hole | w/o Oil Hole |
| Special Features | w/Lube Groove & Holes |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| End Type | Open End |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 70 mm |
| Bore Type | Tapered Bore |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 110 mm |
| Precision Ground | Yes |
| Weight | 2.21 LB |

