- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
| O.D. | 125 mm |
| Cage Type | Non-Metallic |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| No. of Ribs - Inner Ring | 3 |
| Radial Internal Clearance | C1 |
| I.D. | 80 mm |
| Tolerance | Class (UP) |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Cage Material | Non-Metallic |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 3.395 LB |
| EAN or UPC | 7316572121030 |

