- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Cage Type | Non-Metallic |
| I.D. | 85 mm |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Rows of Balls | Multi |
| Cage Material | Non-Metallic |
| Radial Internal Clearance | C2 |
| Tolerance | Class (SP) |
| No. of Ribs - Inner Ring | 3 |
| Material | Steel |
| Weight | 3.704 LB |
| EAN or UPC | 7316572121146 |

