- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
| Cage Material | Non-Metallic |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| I.D. | 100 mm |
| Rows of Balls | Multi |
| Bearing Part | Complete Bearing |
| No. of Ribs - Inner Ring | 2 |
| O.D. | 150 mm |
| Bearing Type | Radial |
| Material | Steel |
| Bore Type | Round Bore |
| Tolerance | Special (UP) |
| Cage Type | Non-Metallic |
| Radial Internal Clearance | C1 |
| Weight | 5.269 LB |
| EAN or UPC | 7316572121320 |

