- Radial Bearing Type
- Single Row
- Round Bore Type
- 300 mm Inside Diameter
- 540 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Precision Ground | Yes |
| Cage Type | Solid Machined |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| I.D. | 300 mm |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| O.D. | 540 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Normal (PN) |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Weight | 355.936 LB |
| EAN or UPC | 7316577721488 |

