- 0.75 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Bolt Size | 0.38 in, 10 mm |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard |
| Static Load Rating [Max] | 6.55 kN |
| Grease Operating [Max] | 5000 rpm |
| Seal Material | Food Grade |
| Expansion Type | Expansion Bearing |
| Shaft Centerline | 1.31 in, 33.3 mm |
| Relubricatable | No |
| Lubricant In Bearing | Grease |
| Shaft Dia. | 0.75 in, 19.05 mm |
| Housing Base | 5.08 in, 129 mm |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Housing Material | Composite for the SKF Food Line |
| Length Through Bore | 1.22 in, 31 mm |
| Housing Base Width | 1.42 in, 36 mm |
| Locking Device | Set Screws |
| Center Distance of Bolt Holes | 3.74 in, 95 mm |
| Housing Style | Pillow (Plummer) Block |
| Bearing Type | Ball Bearing |
| Through Hole Diameter | 13/32 in |
| Sealing | Seal And Flinger On Both Sides |
| Pillow Block Type | 2-Bolt |
| Housing Base Thickness | 0.67 in, 17 mm |
| Weight | 0.0 KG |
| EAN or UPC | 7316577846723 |

