- Radial Bearing Type
- 130 mm Inner Diameter
- 135 mm Outer Diameter
- 60 mm Width
| Material | Pom Composite |
| O.D. | 135 mm |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Inside Dia. | 130 mm |
| Inch/Metric | Metric |
| Outside Dia. | 135 mm |
| Weight | 1.122 LB |
| EAN or UPC | 7316571501390 |
| Material | Pom Composite |
| O.D. | 135 mm |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Inside Dia. | 130 mm |
| Inch/Metric | Metric |
| Outside Dia. | 135 mm |
| Weight | 1.122 LB |
| EAN or UPC | 7316571501390 |