- Radial Bearing Type
- 140 mm Inner Diameter
- 155 mm Outer Diameter
- 150 mm Width
| I.D. | 140 mm |
| Inside Dia. | 140 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 155 mm |
| Outside Dia. | 155 mm |
| Weight | 2.923 LB |
| EAN or UPC | 7316571801568 |
| I.D. | 140 mm |
| Inside Dia. | 140 mm |
| Material | Filament Wound |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 155 mm |
| Outside Dia. | 155 mm |
| Weight | 2.923 LB |
| EAN or UPC | 7316571801568 |