- Radial Bearing Type
- Single/Multi Rows
- Round Bore Type
- 181 mm Inside Diameter
- 225.45 mm Outside Diameter
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 181 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single/Multi |
| O.D. | 225.45 mm |
| Weight | 31.564 LB |
| EAN or UPC | 7316577033451 |

