- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- 0.22 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 0.22 in, 5.56 mm |
| Outer Ring Width | 0.22 in, 5.56 mm |
| I.D. | 0.25 in, 6.35 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 0.75 in, 19.05 mm |
| Inch/Metric | Inch |
| Inner Ring Width | 0.22 in, 5.56 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 0.02 LB |
| EAN or UPC | 7316577312099 |

