- Thrust Roller Bearing Type
- 886 mm Inside Diameter
- 1080 mm Outside Diameter
- 82 mm Width
| Gear Type | External |
| Type | Crossed Roller |
| Bearing Type | Thrust Roller Bearing |
| I.D. | 886 mm |
| O.D. | 1080 mm |
| Material | C45 E |
| Bore Type | Tapered Bore |
| Weight | 315.261 LB |
| EAN or UPC | 7316570569018 |

