- Thrust Roller Bearing Type
- 980 mm Inside Diameter
- 1296 mm Outside Diameter
- 114 mm Width
| I.D. | 980 mm |
| Gear Type | External |
| Bore Type | Tapered Bore |
| O.D. | 1296 mm |
| Material | C45 E |
| Bearing Type | Thrust Roller Bearing |
| Type | Crossed Roller |
| Weight | 813.505 LB |
| EAN or UPC | 7316570884326 |

