- Thrust Roller Bearing Type
- 980 mm Inside Diameter
- 1290 mm Outside Diameter
- 114 mm Width
| Gear Type | External |
| Type | Crossed Roller |
| Bore Type | Tapered Bore |
| Material | C45 E |
| Bearing Type | Thrust Roller Bearing |
| I.D. | 980 mm |
| O.D. | 1290 mm |
| Weight | 848.779 LB |
| EAN or UPC | 7316570183801 |

