- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| Tolerance | Class (P4A) |
| Type | 2-Point |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| O.D. | 170 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| Enclosure | Double Sealed |
| Relubrication Feature | Without |
| I.D. | 110 mm |
| Seal Type | Non-Contact Seals |
| Ring Style | One-Piece |
| Width | 28.000 mm |
| Lubricant | Grease |
| Weight | 4.652 LB |
| EAN or UPC | 7316572178379 |

