- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 80 mm Outer Diameter
- 26 mm Width
| Seal Type | Non-Contact Seals |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Type | 2-Point |
| Width | 26.000 mm |
| Ring Style | One-Piece |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| I.D. | 55 mm |
| Relubrication Feature | Without |
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Weight | 0.939 LB |
| EAN or UPC | 7316576013393 |

