- Surface Treated Alloy Steel Material
- Nitrocarburized Finish
description
- Low profile chocks are surface treated alloy steel low profile chocks. They are aimed at applications with limited available chocking heights. Each part is individually surface treated, which gives the chocks a consistent quality and extended performance against corrosion. They can be fitted easily which shorten the installation time.
features
- A high load capacity
- A broad adjustment range
- An optimized load path through the product
- An optimized bolt/Vibracon combination
- Reduced chock height across the entire range
| Weight | 14.22 LB |
| EAN or UPC | 7316576034565 |

