- SYE-N Series Pillow Block
- 1 1/2" Shaft
- 2 1/8" Base to Center
- 6" - 6 1/2" Bolt Center
- Labyrinth Seals
features
- Cast iron housing
- Two-bolt base
- Self-aligning
| Misalignment Range | ±1 1/2° |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 7 7/8 in |
| Base Width | 2 3/8 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Labyrinth Seals |
| Dynamic Load Rating | 20200 lbf |
| Shaft Dia. | 1.5 in |
| Bolt Hole Spacing Range [Min] | 6 in |
| RPM [Max] | 2500 rpm |
| Bolt Size | 1/2 |
| Bolt Hole Length | 3/4 in |
| Inch/Metric | Inch |
| Series | SYE-N Series |
| Locking Device | Pop Release Collar |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Base Height | 1 1/4 in |
| Housing Height | 4 1/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Bolt Hole Spacing | 6 1/4 in |
| Weight | 8.528 LB |
| EAN or UPC | 7316570357875 |

