- SYR-N Series Pillow Block
- 2 1/2" Shaft
- 2 3/4" Base to Center
- 6 13/16" - 7 7/16" Bolt Centers
- Pop Release Collar
features
- Cast iron housing
- Two-bolt base
- Self-aligning
| Bolt Hole Spacing | 7 1/8 in |
| RPM [Max] | 1800 rpm |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 33300 lbf |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 7 7/16 in |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 2.5 in |
| Base Height | 1 3/4 in |
| Length Through Bore | 2.57813 in |
| End Type | Open End |
| Overall Width | 2 37/64 in |
| Series | SYR-N Series |
| Locking Device | Pop Release Collar |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 5/8 in |
| Base Length | 9 1/4 in |
| Lubrication | Relubricatable |
| Base Width | 2 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Seals |
| Housing Height | 5 11/16 in |
| Bearing Design | Expansion |
| Weight | 15.984 LB |
| EAN or UPC | 7316570771763 |

