- Air Operated Pump
description
- The THAP 030E/SK1 air-driven hydraulic pump set can be used for mounting SKF OK Coupling hydraulic chambers and simlar applications for pressures upto 30 MPa/4,350 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings, as well as a high pressure hose and nipples to connect to the application. SKF Mounting and Dismouting fluids are recommended for use with the THAP 030E.
features
- Time savings compared to hand operated pumps
- Portable
- Continuous supply of oil
- Internal air pressure limiter helps ensure safe operation
- Low air consumption
- Wide operating temperature range
- Includes high pressure hose
- Sturdy storage boxes
| Height | 202 mm |
| Length | 350 mm |
| Width | 171 mm |
| Weight | 48.502 LB |
| EAN or UPC | 7316576917868 |

