- Air Operated Pump
description
- The THAP 150E air-driven hydraulic pump can be used for mounting SKF OK Coupling hydraulic chambers and for mounting and dismounting large rolling element bearings using the oil injection method. It is also suitable for simlar applications for pressures upto 150 MPa/21,750 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings. SKF Mounting and Dismouting fluids are recommended for use with the THAP 150E.
features
- Time savings compared to hand operated pumps
- Portable
- Continuous supply of oil
- Internal air pressure limiter helps ensure safe operation
- Low air consumption
- Wide operating temperature range
- Sturdy storage boxes
| Height | 202 mm |
| Length | 350 mm |
| Width | 171 mm |
| Weight | 35.715 LB |
| EAN or UPC | 7316574959730 |

