- Puller
description
- The SKF Internal Bearing Puller Kit TMIC 7-28 is designed for dismounting bearings from housings, where the fit is on the outer ring. The puller is constructed for optimum strength and durability and various extractors are included to support a wide range of bearing bore diameters. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety. This set features extractors with expandable collet design and it is especially suitable for applications with limited space behind the bearing.
features
- Expandable collet design made of high strength materials
- Especially designed for applications with only limited space to grip behind the bearing
- Suitable for bore diameters 7 - 28 mm
- Supplied in a sturdy carrying case
| Weight | 6.614 LB |
| EAN or UPC | 7316576896255 |

