- Puller
description
- The SKF puller protection blanket TMMX 210 is especially designed to offer additional safety during dismounting bearings or other components. The TMMX series blankets are simply wrapped around the puller and application after the puller has been placed on the application. The blankets are especially designed to fir TMMA series pullers and depending on the puller size, they can be used for a range of other two and three arm pullers.
features
- Offers additional protection for the user during dismounting jobs
- The tough, transparent plastic allows the user to monitor the component and puller during operation
- Easy usage - after positioning the puller, simply warp the blanket around the puller and application
- Especially designed for usage with TMMA series pullers and compatibility with other two and three arm pullers
| Weight | 0.595 LB |
| EAN or UPC | 7316572056622 |

