- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Stainless Steel Material
| Seal Type | Non-Contacting Seal |
| Width | 0.59 in, 15 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.13 KG |
| EAN or UPC | 7316571074276 |
| Seal Type | Non-Contacting Seal |
| Width | 0.59 in, 15 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.13 KG |
| EAN or UPC | 7316571074276 |