- Radial Ball Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Bearing Type | Radial, Ball Bearing |
| O.D. | 47 mm |
| O.D. Type | Spherical |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Cage Type | Sheet Metal |
| Sealing | Seal & Flinger On Both Sides |
| I.D. | 20 mm |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Lubricant | Grease |
| Material | Coated |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 0.357 LB |
| EAN or UPC | 7316571572468 |

