- Radial Ball Bearing Type
- 38.1 mm Inside Diameter
- 80 mm Outside Diameter
| Locking Device | Setscrew Locking Collar |
| Sealing | Seal & Flinger On Both Sides |
| Cage Type | Non-Metallic |
| Rows of Balls | Single |
| I.D. | 38.1 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball |
| O.D. Type | Spherical |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric |
| Bearing Type | Radial, Ball Bearing |
| Relubrication Feature | Without |
| Bearing Design | Deep Groove Design |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| O.D. | 80 mm |
| Material | Coated |
| Weight | 1.46 LB |
| EAN or UPC | 7316571776514 |

