Smalley Steel Ring Co.
C062-L2-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105156140
- .450" Shaft Diameter Clearance
- .625" Bore Diameter Clearance
- .240" Free Height
- .068" Work Height
- 6 lbs Load
| Material | 17-7 PH Stainless Steel |
| No. of Turns | 2 |
| Load Capacity [Max] | 6 lbs |
| Shaft Dia. | 0.45 in |
| Work Height | 0.068 in |
| No. of Coils/Waves | 2.5 |
| Thickness | 0.01 in |
| Radial Wall Thickness | 0.058 in |
| Free Height | 0.24 in |
| Spring Rate | 35 lb/in |
| Weight | 0.0 LB |
