Smalley Steel Ring Co.
C112-L1
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #101936693
- .850" Shaft Diameter Clearance
- 1.125" Bore Diameter Clearance
- .300" Free Height
- .146" Work Height
- 12 lbs Load
| Work Height | 0.146 in |
| Material | Carbon Steel |
| Shaft Dia. | 0.85 in |
| Free Height | 0.3 in |
| Load Capacity [Max] | 12 lbs |
| Thickness | 0.012 in |
| No. of Coils/Waves | 3.5 |
| Spring Rate | 78 lb/in |
| Radial Wall Thickness | 0.094 in |
| No. of Turns | 3 |
| Weight | 0.0 LB |
