- 1.14 " Shaft Diameter
- 1.5 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 4.5 |
| Radial Wall Thickness | 0.133 in |
| Thickness | 0.018 in |
| Free Height | 2 in |
| Load Capacity | 60 lbs |
| Shaft Dia. | 1.14 in |
| Work Height | 1.119 in |
| Material | Carbon Steel |
| Weight | 0.081 LB |

