Skip to content Skip to navigation menu
Smalley Steel Ring Co.C200-L4

C200-L4

Crest to Crest Flat Wire Wave Compression Spring
Item #104515794
  • 1.6 " Shaft Diameter
  • 2 " Bore Diameter
  • 0.018 " Thick
  • Flat Wire Wave Compression Spring
Smalley Steel Ring Co.C200-L4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.6 " Shaft Diameter
  • 2 " Bore Diameter
  • 0.018 " Thick
  • Flat Wire Wave Compression Spring
Thickness 0.018 in
Free Height 0.75 in
Work Height 0.179 in
Radial Wall Thickness 0.143 in
Load Capacity 25 lbs
Material Carbon Steel
Shaft Dia. 1.6 in
No. of Coils/Waves 3.5
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison