- 1.6 " Shaft Diameter
- 2 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 3.5 |
| Thickness | 0.018 in |
| Work Height | 0.217 in |
| Free Height | 0.87 in |
| Load Capacity | 25 lbs |
| Radial Wall Thickness | 0.143 in |
| Shaft Dia. | 1.6 in |
| Material | Carbon Steel |
| Weight | 0.1 LB |

