- 170 mm Bearing Outside Diameter
- 0.76 mm Thick
- 3.18 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Shaft Dia. | N/A |
| Free Height | 11.18 mm |
| Bearing O.D. | 170 mm |
| Thickness | 0.76 mm |
| Radial Wall Thickness | 5.92 mm |
| Material | Carbon Steel |
| No. of Coils/Waves | 6 |
| Load Capacity (Force) | 467.2 N |
| Work Height | 3.18 mm |
| Weight | 0.039 LB |

