- 0.62" Shaft Diameter
- 0.87" Bore Diameter
- 0.012" Thick
- 0.13" Free Height
- Carbon Steel
| Radial Wall Thickness | 0.094 in |
| Material | Carbon Steel |
| Load Capacity | 16 lbs |
| No. of Coils/Waves | 3 |
| Shaft Dia. | 0.62 in |
| Thickness | 0.012 in |
| Free Height | 0.13 in |
| Work Height | 0.062 in |
| Weight | 0.13 LB |

