- 0.78" Shaft Diameter
- 1" Bore Diameter
- 0.012" Thick
- 0.16" Free Height
- Carbon Steel
| Material | Carbon Steel |
| Shaft Dia. | 0.78 in |
| No. of Coils/Waves | 3 |
| Radial Wall Thickness | 0.094 in |
| Free Height | 0.16 in |
| Thickness | 0.012 in |
| Work Height | 0.062 in |
| Load Capacity | 18 lbs |
| Weight | 0.15 LB |

