- 0.84" Shaft Diameter
- 1.12" Bore Diameter
- 0.016" Thick
- 0.13" Free Height
- Carbon Steel
| Material | Carbon Steel |
| Free Height | 0.13 in |
| Work Height | 0.078 in |
| No. of Coils/Waves | 3 |
| Shaft Dia. | 0.84 in |
| Radial Wall Thickness | 0.133 in |
| Load Capacity | 20 lbs |
| Thickness | 0.016 in |
| Weight | 0.2 LB |

