- 1.75" Bore Diameter
- 1.44" Shaft Diameter
- .078" Working Height
- 30 lbs Load
- Wave Compression Spring
| Load Capacity [Max] | 30 lbs |
| Work Height | 0.078 in |
| Temp Description | Gap Type |
| Shaft Dia. | 1.44 in |
| Free Height | 0.14 in |
| Material | 17-7 PH Stainless Steel |
| Radial Wall Thickness | 0.143 in |
| No. of Coils/Waves | 4 |
| Thickness | 0.018 in |
| Weight | 0.0 LB |

