- 1.44" Shaft Diameter
- 1.75" Bore Diameter
- 0.018" Thick
- 0.14" Free Height
- Carbon Steel
| Radial Wall Thickness | 0.143 in |
| No. of Coils/Waves | 4 |
| Shaft Dia. | 1.44 in |
| Load Capacity | 30 lbs |
| Material | Carbon Steel |
| Free Height | 0.14 in |
| Thickness | 0.018 in |
| Work Height | 0.078 in |
| Weight | 0.24 LB |

