Skip to content Skip to navigation menu
Smalley Steel Ring Co.SSR-0225-S17

SSR-0225-S17

Standard Wave Compression Spring
Item #105770574
  • 2.25" Bore Diameter
  • 1.93" Shaft Diameter
  • .093" Working Height
  • 38 lbs Load
  • Wave Compression Spring
Smalley Steel Ring Co.SSR-0225-S17
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25" Bore Diameter
  • 1.93" Shaft Diameter
  • .093" Working Height
  • 38 lbs Load
  • Wave Compression Spring
Work Height 0.093 in
Load Capacity [Max] 38 lbs
Temp Description Gap Type
No. of Coils/Waves 4
Shaft Dia. 1.93 in
Free Height 0.17 in
Thickness 0.024 in
Radial Wall Thickness 0.15 in
Material 17-7 PH Stainless Steel
Weight 0.006 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison