Smalley Steel Ring Co.
SSR-0237-S17
Standard Section Flat Wire Wave Compression Spring
Item #102216016
- 1.99" Shaft Diameter
- 2.37" Bore Diameter
- 0.024" Thick
- 0.16" Free Height
- Stainless Steel
| Shaft Dia. | 1.99 in |
| Radial Wall Thickness | 0.178 in |
| No. of Coils/Waves | 4 |
| Thickness | 0.024 in |
| Material | Stainless Steel |
| Free Height | 0.16 in |
| Work Height | 0.093 in |
| Load Capacity | 40 lbs |
| Weight | 0.3 LB |
