Smalley Steel Ring Co.
SSR-0250-S17
Standard Section Flat Wire Wave Compression Spring
Item #101986506
- 2.12 " Shaft Diameter
- 2.5 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| Load Capacity | 42 lbs |
| Shaft Dia. | 2.12 in |
| Radial Wall Thickness | 0.178 in |
| Material | Stainless Steel |
| Free Height | 0.17 in |
| Work Height | 0.093 in |
| Thickness | 0.024 in |
| No. of Coils/Waves | 4 |
| Weight | 0.11 LB |
