- 2.24 " Shaft Diameter
- 2.62 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.19 in |
| Thickness | 0.024 in |
| Work Height | 0.093 in |
| Load Capacity | 44 lbs |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.178 in |
| Shaft Dia. | 2.24 in |
| No. of Coils/Waves | 4 |
| Weight | 0.11 LB |

