Smalley Steel Ring Co.
SSR-0275-S17
Standard Section Flat Wire Wave Compression Spring
Item #105836669
- 2.34 " Shaft Diameter
- 2.75 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Material | Stainless Steel |
| Radial Wall Thickness | 0.188 in |
| Work Height | 0.109 in |
| No. of Coils/Waves | 4 |
| Thickness | 0.03 in |
| Load Capacity | 46 lbs |
| Free Height | 0.17 in |
| Shaft Dia. | 2.34 in |
| Weight | 0.11 LB |
