Smalley Steel Ring Co.
SSR-0437-N
Standard Section Flat Wire Wave Compression Spring
Item #101809600
- 3.94 " Shaft Diameter
- 4.37 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 3.94 in |
| Free Height | 0.21 in |
| Radial Wall Thickness | 0.188 in |
| Thickness | 0.03 in |
| No. of Coils/Waves | 5 |
| Load Capacity | 70 lbs |
| Work Height | 0.109 in |
| Material | Carbon Steel |
| Weight | 0.13 LB |
