- 5.49 " Shaft Diameter
- 6 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.233 in |
| No. of Coils/Waves | 6 |
| Work Height | 0.125 in |
| Thickness | 0.03 in |
| Shaft Dia. | 5.49 in |
| Material | Carbon Steel |
| Load Capacity | 94 lbs |
| Free Height | 0.3 in |
| Weight | 0.14 LB |

