Smalley Steel Ring Co.
SSR-0750-N
Standard Section Flat Wire Wave Compression Spring
Item #105796818
- 6.98 " Shaft Diameter
- 7.5 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 6.98 in |
| Radial Wall Thickness | 0.233 in |
| Material | Carbon Steel |
| Load Capacity | 110 lbs |
| No. of Coils/Waves | 7 |
| Thickness | 0.03 in |
| Work Height | 0.156 in |
| Free Height | 0.36 in |
| Weight | 0.165 LB |
