- 3.5 " Shaft Diameter
- 4 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Load Capacity | 66 lbs |
| Work Height | 0.109 in |
| Radial Wall Thickness | 0.233 in |
| Shaft Dia. | 3.5 in |
| Free Height | 0.19 in |
| Thickness | 0.03 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 5 |
| Weight | 0.125 LB |

