- 4.87" Bore Diameter
- 4.37" Shaft Diameter
- .125" Working Height
- 76 lbs Load
- Wave Compression Spring
| Load Capacity [Max] | 76 lbs |
| Radial Wall Thickness | 0.233 in |
| Free Height | 0.29 in |
| Work Height | 0.125 in |
| Temp Description | Gap Type |
| No. of Coils/Waves | 5 |
| Thickness | 0.03 in |
| Material | Carbon Steel |
| Shaft Dia. | 4.37 in |
| Weight | 0.01 LB |

