- 10" Housing Diameter
- 0.076" Thick
- 10.353" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Package Type | Loose |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Groove Depth | 1/8 in |
| Thickness | 0.076 in |
| Housing Diameter | 10 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Weight | 0.211 LB |

